Wire Mesh Basket, For Roll Containers, Variable Insertion

Wire Mesh Basket, For Roll Containers, Variable Insertion

Order Code: ZT2704173S

£239.99 Inc VAT (20%)


Description

Wire mesh basket, for roll containers, variable insertion. Supplied = assembled. Length = 685 mm. Width = 650 mm. Height = 80 mm. Material = wire mesh. Colour = silver. Max. load = 150 kg. Finish = zinc plated by galvanization. Product type = accessories. Allows goods to be moved on several levels. Order picking of goods. Enlarges the platform of the roll container. Wire mesh basket for roll containers, for insertion, both narrow sides with raised edge approx. 70 mm high, 4 supports made of flat steel, reduced wire spacing (10 mm) for storage and transport of small parts.

See full description
Specifications for Wire Mesh Basket, For Roll Containers, Variable Insertion
  • Product Type
    Accessories
  • Colour
    Silver
  • Supplied
    Assembled
  • Material
    Wire Mesh
  • Height
    80mm
  • Width
    650mm
  • Length
    685mm
  • Finish
    Zinc Plated By Galvanization
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome