Steel Wire Shelf 910mm

Steel Wire Shelf 910mm

Order Code: ZT5537619S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£62.695%


Description

Multi-purpose wire shelving system is robust in construction and ideal for the storage of kitchen equipment. Product features Dimensions 910(W) x 360(D)mm. Material Nickel chrome coated steel. Weight 5.28kg Robust wall shelf ideal for storage of pans etc. Allows air circulation. Brackets included. Maximum load: 30kg.

Specifications for Steel Wire Shelf 910mm
  • Weight
    5.28kg
  • Product Type
    Wire Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome