1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Work Platforms
Aluminium Folding Platform Steps
0
1
2
3

Aluminium Folding Platform Steps


Select
See all variants from
£92.99Inc VAT (20%)

See all variants from £92.99

Description

These handy folding steps are lightweight and strong. Easy to store and transport, they're convenient to have around when reaching for products at a height.

Features and Benefits
• Durable aluminium construction
• Non-slip treads and platform for enhanced safety
• Rubber feet for slip-resistance on floors
• Lightweight and slim for easy transport and storage
• Ample 80mm tread depth for comfort in use
• Handrail placement at 600mm from the platform for safety at a height
• High tensile strapping ensures ladder stability under pressure
• Available in 3-tread and 4-tread options

Standards
• EN 131 Professional - Intended for use in a workplace

See full description

Feature Attributes

Folds:
Folding
Step Material:
Aluminium
Colour:
Silver
Standards Met:
EN 131 Professional
Ladder Material:
Aluminium
Tread Depth:
260 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome