1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Work Platforms
Aluminium Folding Steps, Single Sided Access

Aluminium Folding Steps, Single Sided Access


2 Variants From
£309.99

Inc VAT (20%)

See 2 Product Variants
£309.99

Description unavailable

Feature Attributes

Platform Width:

460 mm

Product Type:

Industrial Folding Steps

Platform Depth:

320 mm

Supplied:

Assembled

Frame Material:

Aluminium

Conforms to:

EN 14183

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome