1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Work Platforms
Aluminium Folding Steps
0
1
2
3

Aluminium Folding Steps


Select
See all variants from
£59.99Inc VAT (20%)
Up to 14% off

See all variants from £59.99

Description

These strong and sturdy folding aluminium steps are a handy piece of equipment. The large, durable platform allows for safe and comfortable standing when a little extra height is needed.

Features and Benefits
• Double-sided design for user convenience
• Compact, lightweight, and easy to store
• Strong hinge locking mechanism for safety
• Doubles as a useful perch seat
• Available in 2 x 2 or 2 x 3 treads
• Ideal for the home or workplace

Typical Applications
• Domestic
• Trade
• Industrial

Standards
• EN 14183

See full description

Feature Attributes

Platform Width:
365 mm
Colour:
Silver
Platform Depth:
131 mm
Step Material:
Aluminium
Ladder Material:
Aluminium
Folds:
Folding
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome