1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Work Platforms
Aluminium Platform Steps

Aluminium Platform Steps


Select
See all variants from
£103.99

Inc VAT (20%)

Up to 5% off

See all variants from £103.99

Description unavailable

Feature Attributes

Frame Material:

Aluminium

Material:

Aluminium

Type:

Step Ladder Trade

Capacity:

150 kg

Platform Width:

250 mm

Tread Depth:

80 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome