Description unavailable
Colour:
White
Frame Material:
Steel
Material:
Steel
Capacity:
150 kg
Platform Depth:
200 mm
Platform Width:
300 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy