Climb-It® Loading Steps offer a robust solution for customers requiring secure elevated access during loading tasks. Crafted from durable tubular steel with a resilient blue finish, these steps ensure longevity and stability. Commonly applied in warehouses and industrial settings for loading and unloading activities, they provide a dependable platform. The inclusion of strong knuckle guard hand grips enhances user safety and comfort, making these steps a preferred choice for various applications. Climb-It® Loading Steps streamline loading processes, offering an efficient and safe solution for tasks requiring elevated access in industrial environments.
Features and Benefits
• Open back design for easy stepping on/off vehicles and loading bays
• Anti-slip treads (550W x 145D) ensure a secure footing
• Knuckle gripped handles provide user protection and support
• Galvanized finish for durability and resistance to corrosion
• Maximum load capacity of 150kg for versatile and reliable use
Colour:
Blue
Product Type:
Loading Step
Material:
Tubular Steel
Maximum Load Capacity:
150 kg
Finish:
Galvanized
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy