1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Work Platforms
High Strength Folding Aluminium Step Stools

High Strength Folding Aluminium Step Stools


See all variants from
£152.99

Inc VAT (20%)

Up to 4% off
See all variants from £152.99

Description

225kg load capacity.Extra wide, 400mm treads - black anodised.130mm tread depth.Reinforced corners.Slip resistant toe caps.EN 14183 compliant.Weight: 2.2kg (2 tread) , 2.4kg (3 tread) .10 year guarantee.

Feature Attributes

Tread Depth:

130 mm

Load Capacity:

225 kg

Tread Width:

400 mm

Material:

Aluminium

Colour:

Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome