Industrial Handy Step Plastic

Industrial Handy Step Plastic


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

These practical plastic steps are ideal for allowing access to out of reach places without the need to carry around heavy ladders or platforms. The units are manufactured from tough polyethylene allowing easy wash down applications and ideal for environments using harsh chemicals. The range offers a choice of different treads, including the option of a safety handrail on the four-tread step to provide extra safety.

Features and Benefits
• Made from tough, medium density polyethylene resistant to most chemicals
• Hygienic and easy to clean
• Anti-slip strips on each tread to provide safety when in use
• Available in a range of different treads


Typical Applications
• To enable persons access to out of reach places

Standards
• Tested to BS EN 14183:2003

See full description

Feature Attributes

MFR Part No.:
HPE01Z
Product Type:
Stool
Standards Met:
EN 14183
Maximum Load:
150 kg
Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome