Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Work Platforms
Light Duty Aluminium Platforms
By Slingsby
Reset
Clear All
Platform Height
Select
See all variants from
£169.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£169.99
Description
Description unavailable
Feature Attributes
Material:
Aluminium
Capacity:
150 kg
Platform Width:
520 mm
Platform Depth:
305 mm
Construction:
Welded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome