1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Work Platforms
Lightweight Step Comes with PVC Tread
0
1

Lightweight Step Comes with PVC Tread


See all variants from
£599.99

Inc VAT (20%)

See all variants from £599.99

Description

Utilising 19mm steel tube for a lighter step the 2 - 4 tread models use spring-loaded self-weight retractable castors; step onto the step and the non-marking rubber feet impact on the floor to immobilise the step to give maximum stability. The 5 - 6 models are fitted with a central braking systed, fixed rear axle and 2 wheels. These steps are ideally suited to light-duty warehouse or office environments. Supplied in pacific blue as standard, signal red available if required.

Features:
- Durable powder coated finish.
- Side hand rails.
- Slip resistant steps.

See full description

Feature Attributes

Material:

Steel Tube

Colour:

Pacific Blue

Type:

Lightweight Step

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome