Painted Loading Steps

Painted Loading Steps


£619.99 Inc VAT (20%)

See all variants from £619.99

Description

Climb-It® Loading Steps are the go-to choice for customers seeking secure and durable elevated access during loading tasks. Crafted from robust tubular steel with a protective blue finish, these steps ensure reliability and safety. Ideal for warehouses and industrial settings, they offer a sturdy platform for loading and unloading activities. The inclusion of strong knuckle guard hand grips enhances user safety and convenience. Climb-It® Loading Steps streamline loading processes, providing a dependable solution for efficient and safe access to elevated areas. Their durable construction and user-friendly features make them essential for various industrial applications.

Features and Benefits
• Open back design for easy vehicle and loading bay access
• Anti-slip treads (550W x 145D) ensure secure footing
• Knuckle gripped handles provide user protection
• Stylish blue finish for durability and visual appeal.
• Maximum load capacity of 150kg for versatile and reliable use

See full description

Feature Attributes

Product Type:
Loading Step
Material:
Tubular Steel
Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome