Inc VAT (20%)
Description unavailable
Height:
375 mm
Width:
485 mm
Worktop Thickness:
42 mm
Work Top Material:
Plywood
Adjustable Height:
740-1010 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy