1. Storage & Handling/
  2. Workbenches & Accessories/
  3. Workstands
Cubio Workstand With 3 Draw Pedestal

Cubio Workstand With 3 Draw Pedestal


Select
Select
See all variants from
£899.99Inc VAT (20%)
Up to 4% off

See all variants from £899.99

Description

Cubio framework bench, 750mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop and 3 x drawers with 75kg U.D.L capacity. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035/5010 (light grey / blue) epoxy polyester powdercoat. Drawers fitted with ergonomic handles, blocking mechanisims and 100% extension drawer slides.

Feature Attributes

Number of Drawers:
3
Overall Depth:
750 mm
Overall Width:
750 mm
Overall Height:
840 mm
Drawer Load Capacity:
75 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome