Manual Toggle Press

Manual Toggle Press


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

Features: S.G. Iron frame casting. Precision ground steel plunger. Fixed height work head.
Specification: Bench mounted manual toggle press with comfortable, cushioned PVC orange handle grip.
Clamp arm movement: 185°
P600P: Holding capacity: 600daN.
P1200PR: Holding capacity: 1200daN.
P2500PR: Holding capacity: 2500daN.

See full description

Feature Attributes

Style:
Manual Toggle Presses
Bar Movement:
185 °
Clamp Type:
Bench Mounted Manual Toggle Press
Type:
Toggle Press

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome