Adjustable Spanner, Steel, 10in./250mm Length, 30mm Jaw Capacity
0
1
2
3
4

Adjustable Spanner, Steel, 10in./250mm Length, 30mm Jaw Capacity

Order Code: ZT1005020X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.527%

Order by 12pm, get it Tomorrow

Description

These wrenches have a quick release reversible lower jaw with a serrated side with extra hard teeth for pipe gripping, a strong handle and a phosphated corrosion resistant finish. The smooth adjusting action makes them fast and easy to use.
Conform to: ISO 6787-1982, ASME B.107. 8M-1996, BS 6333-1995, DIN 3117-1988, JIS B4604-1976.

Specifications for Adjustable Spanner, Steel, 10in./250mm Length, 30mm Jaw Capacity
  • Type
    Adjustable Spanner
  • Maximum Jaw Capacity
    30mm
  • Finish/Coating
    Phosphate
  • Jaw Material
    Steel
  • Handle Material
    Steel
  • Number of Pieces
    1
  • Overall Length
    250mm
  • Standards Met
    JIS B4604-1976
    ISO 6787-1982
    ASME B.107
    DIN 3117-1988
    8M-1996, BS 6333-1995

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome