Adjustable Wrench Sets, 2 or 3 Pieces

Adjustable Wrench Sets, 2 or 3 Pieces


Select
£18.99 Inc VAT (20%)
Up to 11% off


See all variants from £18.99

Description

Manufactured from high strength 'I' beam section chrome vanadium steel for improved strength and rigidity, these wrecnch sets are ideal for industrial professional use. On each pair, the jaws are heat treated for extended tool life and have a high polished corrosion-resistant finish. The 15° offset head angle allows for positive torque control whilst the slimline tapered jaws offer improved access into confined spaces. The parallel jaws have a smooth jaw adjustment and self-locking design that prevents the jaws from opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications and available as a set of 2 with 6in. and 10in. wrenches or a set of 3 with a 4in., 8in. and 12in. wrench.

Features and Benefits
• Self locking design prevents the jaws opening unintentionally
• Manufactured from chrome vanadium steel for durability and resistance to corosion
• 15° offset head angle makes for easier and more comfortable turning
• Heat treated jaws maximise gripping power
• Slimline tapered jaws are effective at gripping whilst being able to reach into restricted areas
• Available as a set of 2 or 3 depending on your needs

Typical Applications
• Engineering
• Plumbing
• DIY
• Automotive

Standards
• ISO 6787-1982
• ASME B.107.8M-1996
• BS 6333-1995
• DIN3117-1988
• JIS B4604-1976

See full description

Feature Attributes

Type:
Adjustable Spanner Set
Jaw Material:
Steel
Handle Material:
Steel
Standards Met:
JIS B4604-1976,ISO 6787-1982,ASME B.107.8M-1996,BS 6333-1995,DIN3117-1988
Finish/Coating:
Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome