1. Tools & Machining/
  2. Air Tools/
  3. Air Angle Grinders
APT702 Die Grinders

APT702 Die Grinders


Select
See all variants from
£39.99Inc VAT (20%)

See all variants from £39.99

Description

The Die Grinder and Die Grinder Set, with a 6mm collet, deliver exceptional performance for tyre buffing, polishing, and grinding. Designed for versatility and precision, the PCL2702692J model boasts a high free speed of 22,000 rpm and low vibration, ensuring efficiency and comfort in confined workspaces. The set enhances this functionality with a comprehensive range of accessories, including interchangeable 3mm and 6mm collets and grinding stones of various shapes, all housed in a convenient carry case.

Features and Benefits
• High free speed provides rapid material removal
• Low vibration to ensure smooth operation and reduced fatigue
• Safety throttle lever enhances user safety
• Portable carry case offers easy transport and organization
• Rear exhaust through handle diverts fumes from the workspace

Notes
• Comprehensive kit includes 10 grinding stones and 2 collet spanners

See full description

Feature Attributes

Overall Height:
50 mm
Air Inlet Size:
1/4 in
Throttle Features:
Safety throttle lever
Maximum No Load Speed:
22,000 rpm
Air Consumption:
3 ft³/min
Power Source:
Air
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome