1. Tools & Machining/
  2. Air Tools/
  3. Air Compressors & Accessories/
  4. Air Compressors
Compressor V-Twin Direct Drive 3HP

Compressor V-Twin Direct Drive 3HP


See all variants from
£359.99Inc VAT (20%)
See all variants from £359.99

Description unavailable

Feature Attributes

Phase:
1 pH
Outlet:
Quick Release Coupling
Motor Power:
3 HP
Minimum Rated Supply:
13 A
Supply Voltage:
230V/13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome