Compressor with Cast Cylinders & Wheels


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Speed:
1630rpm
Maximum Pressure:
145psi(10bar)
Supply Voltage:
230V/13A
Minimum Rated Supply:
13 A
Phase:
1 pH
Outlet:
Quick Release Coupling
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome