Air-Powered Straight Grinders


£799.99 Inc VAT (20%)

See 2 Product Variants
£799.99

Description


Description unavailable

Feature Attributes

Outer Diameter:
8 mm
Rotational Speed:
30000 rpm
Throttle Type:
Lever
Inner Diameter:
8 mm
Exhaust Direction:
Front
Collet Diameter:
6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome