CP875 - 6.0mm Compact 90 Air Angle Die Grinder 22, 500RPM
0
1
2
3

CP875 - 6.0mm Compact 90 Air Angle Die Grinder 22, 500RPM

Order Code: ZT1028784X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£92.997%


Description

CP875
Compact, lightweight design for easy movement. Lock-off throttle to prevent accidental start up. 90° angle head. Supplied complete with ¼” and 6mm collets.
Free speed: 22,500rpm.
Air pressure: 90psi.
Air consumption: 4cfm.
Collet size: 1/4” and 6mm.
Overall length: 123mm.

See full description
Specifications for CP875 - 6.0mm Compact 90 Air Angle Die Grinder 22, 500RPM
  • Collet Size
    6mm
  • No Load Speed
    22,500rpm
  • Model Number
    CP875
  • Exhaust Location
    Rear
  • Noise/ Vibration Information
    Sound Power Level 112 dB(A)
    Vibration Emission Value Ah 4.4 m/s²
    Sound Pressure Level 101 dB(A)
    Vibration Uncertainty K 1.9 m/s²
  • Air Inlet Size
    0.25 Inch
  • Horsepower
    0.3mm H2O
  • Type
    90°
  • Air Consumption
    22ft³/min
  • Length
    124mm
  • Weight
    0.5kg
  • Throttle Features
    Locking Lever Throttle
  • Item
    Air Die Grinder
  • Power
    225W
  • MFR Part No.
    T023995
  • Power Source
    Air
  • Noise / Vibration Information
    Sound Pressure Level 101 dB(A)
    Sound Power Level 112 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome