GGS 8 CE Professional Straight Grinder

GGS 8 CE Professional Straight Grinder


Select
£339.99 Inc VAT (20%)
5.5% off


See all variants from £339.99

Description

Bosch GGS 8 CE Professional Straight Grinder for powerful surface grinding. Its 750W motor with soft start facilitates fast work progress. High torque and a handy design make the grinder ideal for use on surfaces with flap wheels, brushes, and other accessories. User protection is increased due to its KickBack Control feature. It also includes features such as constant speed, direct motor cooling, overload protection, and speed selection. Specifications: Input Power: 750W.No Load Speed: 2,500-8,000/min.Spindle Collar Diameter: 43mm.Max. Collet Diameter: 8mm.Max. Grinding Tool Diameter: 50mm.Max. Polishing Tool Diameter: 80mm.Spanner Size of Locking Nut: 19mm.Spanner Size of Grinding Spindle: 13mm.Weight: 1.7kg.

Feature Attributes

Input Power:
750 W
Power:
750 W
Product Type:
Straight Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome