1. Tools & Machining/
  2. Air Tools/
  3. Air Drills
FLEXS Auto Shut-off Pistol Pulse Tool
0
1

FLEXS Auto Shut-off Pistol Pulse Tool


See all variants from
£2,199.99Inc VAT (20%)
See all variants from £2,199.99

Description

Flex assembly tools increase productivity and enhance product quality through precision torque control and user comfort. The FlexPower Pulse Tools provide operators with an industry leading power-to-weight ratio, allowing for a smaller tool selection for greater torques giving operators a lighter tool with more torque capability. Built for durability with a superior O-ring design and specially designed pulse fluid FlexPower extends life between regular oil changes and provides more torque stability. Designed to enhance cycle time with high-speed rundown. Note: Recommended air pressure is 85 PSI** (Except for FLEXS-200P & FLEX-200P models should 100 PSI). Use a high quality air filter regulator and lubricator to ensure stable air pressure for optimal performance and for removal of moisture and other potential debris that can reduce the longevity and performance of pneumatic tools.

Model:FLEXS-50P
Drive Size:3/8" Sq. Dr.
Range: 15 - 27 N.m ,11.1 - 19.9 lbf.ft, 1.5 - 2.8 kgf.m.
Tool Weight:2 lbs.
Tool Length:6.6
Free Speed RPM:7200
Noise DBA:80
Hose Size:1/4"
P/W Ratio:29.7
Avg. Air Consumption - American:12.3 ft³/min CFM
Avg. Air Consumption - Metric:0.35 m³/min CMM
Pulse Tool Shut-Off Type:Auto Shut-Off

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome