AL60-F10 1" Lubricator

AL60-F10 1" Lubricator

Order Code: ZT1188628X

£64.99 Inc VAT (20%)


Description

Provides accurate lubrication of downstream equipment. The AL bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360 monitoring. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.

Specifications for AL60-F10 1" Lubricator
  • Type
    Air Hose Balancer
  • For Use With
    Other SMC air preparation equipment
  • Number of Pieces
    1
  • MFR Part No.
    AL60-F10
  • Material
    Aluminum Die-casted
  • Thread Size
    1"in
  • Suitable for use with
    Air
  • Overall Length
    335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome