1. Tools & Machining/
  2. Air Tools/
  3. Air Guns & Accessories/
  4. Air Guns
Blow Guns

Blow Guns


6 Variants From
£44.99

Inc VAT (20%)

See 6 Product Variants
£44.99

Description

Operating pressure: 0 to 1.0 MPa.
Proof pressure: 1.5 MPa.
Weight: 180g.
Operational force**: 7 N.
** When valve is fully open.

• Energy saving.
• Shock resistant body.
• Gun body made from high impact, shock resistant resin.
• Not affected by supply presure.
• Trigger mechanism gripping force the same at high and low pressure.
• Resin body lever type.

* High efficiency nozzle

See full description

Feature Attributes

Maximum Inlet Air Pressure:

10 bar

Grip Style:

Pistol Grip

Handle Material:

High Impact Shock Resistant resin

Suitable for use with:

Air

Workplace Application:

Industrial

Inner Valve Material:

PBT

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome