VMG Blow Guns - Without Nozzle


£35.99 Inc VAT (20%)

See all variants from £35.99

Description

Operating pressure: 0 to 1.0 MPa.
Proof pressure: 1.5 MPa.
Weight: 180g.
Operational force**: 7 N.
** When valve is fully open.

• Energy saving.
• Shock resistant body.
• Gun body made from high impact, shock resistant resin.
• Not affected by supply presure.
• Trigger mechanism gripping force the same at high and low pressure.
• Resin body lever type.

* High efficiency nozzle

See full description

Feature Attributes

Workplace Application:
Industrial
Grip Style:
Pistol Grip
Suitable for use with:
Air
Nozzle Type:
Nozzle Not Supplied
Maximum Inlet Air Pressure:
10 bar
Handle Material:
High Impact Shock Resistant resin
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome