APP570SET Air Hammer & De-scaling Set Prestige

APP570SET Air Hammer & De-scaling Set Prestige

Order Code: ZT1028827P

£159.99 Inc VAT (20%)


Description

PCL's Prestige De-scaling Tool Set features the option of using the tool as an air hammer or as a needle scaler with all the attachments in one case.

The tool has a unique balanced design giving the user great feel and excellent performance. With a quick change retainer and swivel inlet allowing optimum air flow. This De-scaling Tool Set comes in a hardened plastic carry case with a range of chisels and a screw-in needle scaler attachment with 19 3mm needles.
Kit Contents

x1 Pistol Air Hammer
x1 Quick change retainer
x5 Round taper chisels
x1 Screw-in needle scaler attachment

See full description
Specifications for APP570SET Air Hammer & De-scaling Set Prestige
  • Air Consumption
    2.73ft³/min
  • MFR Part No.
    APP570SET
  • Handle Style
    Pistol Grip
  • Blows per Minute
    2,900rpm
  • Overall Height
    95mm
  • Overall Length
    315mm
  • Includes
    x1 Pistol Air Hammer
  • Air Inlet Size
    1/4 in
  • Material
    Magnesium
  • Overall Width
    430mm
  • Weight
    1.73kg
Product Reviews -
3 years ago by Ian
Top quality and excellent service

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome