For narrow crown staple No. 90 (20-40 mm) & brad No. 8 (15-50 mm) , contact actuation trigger, 360° adjustable air exhaust, strong and durable light weight magnesium body, quick loading system, dual magazine for narrow crown staples and brads, comfort grip, no-mar pad to protect work surfaces. Offering power, precision and versatility, the PBS151 is a professional level dual narrow crown pneumatic stapler and nailer ideal for high tempo furniture, panelling, cabinet making, finishing and trim work. It has a 360° adjustable air exhaust that keeps dust away from working surfaces.
Other features include a quick reloading system and comfort grip for less user strain. Designed for use with narrow crown staples up to 40 mm and brads up to 50 mm.
It’s supplied in a handy protective storage and transport case which includes a Quick Start Guide that helps you use the tool correctly and find the right staple and brad when it’s time for a refill.
Also, 4 couplings and a start set of 200 staples and 200 brads are included in the case.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy