1. Tools & Machining/
  2. Air Tools/
  3. Air Ratchet Wrenches

Mini Air Ratchets


Select
See all variants from
£109.99Inc VAT (20%)

See all variants from £109.99

Description

PCL Mini Air Ratchets are designed for use on exhaust systems, radiators, water pumps, fuel pumps, and more. These mini tools are adaptable to a range of jobs with their ergonomic grip and Deadman's switch making them the safest choice for working in small areas that larger tools would struggle with.

Features and Benefits
• Compact, ergonomic design for ease of use

Applications
• Small engine repair
• All small fasteners
• Installation & repair under dashboards, exhaust systems, radiators, water & fuel pumps, transmissions

See full description

Feature Attributes

Variable Speed Range:
Single-speed
Overall Length:
155 mm
Air Pressure:
80 psi
Weight:
400 g
Body Shape:
Straight
Compatible Hose Inner Diameter:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome