1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Angle Drills
A405 HSS - Subland drill with 180 included step angle

A405 HSS - Subland drill with 180 included step angle


See all variants from
£69.99

Inc VAT (20%)

Up to 5% off
See all variants from £69.99

Description

Subland drill with 180° included step angle

Feature Attributes

Material:

HSS

Finish:

Steam Tempered

Shank:

Morse Taper Shank

Spiral Form:

Standard Spiral

Product Series:

A405

Standards:

DIN 8377

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome