Inc VAT (20%)
The Makita DA4000LR Rotary Angle Drill is lightweight and easy to operate. The head can be rotated to any angle allowing for use in the tightest of situations. It has forward/reverse rotation and a variable speed trigger for increased work control, and is double insulated for increased safety. Supplied with: 1 x Chuck Key, 1 x Side Handle, 1 x Hex Wrench and 1 x Carry Case. Specifications: Input Power: 710W.No Load Speed: 0-600/min., with attachment: 0-400/0-900/min. Capacity: Steel: 13mm, Wood: 38mm.Weight: 4.0kg.
Input Power:
710 W
Chuck Type:
13mm Keyed
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy