0
1

DA400LR - 13mm 710w Industrial Angle Drill


£419.99 Inc VAT (20%)

See all variants from £419.99

Description

DA400LR - 13mm 710w Industrial Angle Drill
13mm industrial class angle drill with head that can be rotated to any angle allowing for use in the most tight of situations. With variable speed at up to 900rpm and a heavy-duty keyed chuck, a truly classic professional power tool.
No load speed: 400/900rpm.
Drilling capacities: steel 13mm, wood 38mm.
Weight: 3.70kg.

See full description

Feature Attributes

Steel Drilling Capacity:
13 mm
Drill Orientation:
Angled
MFR Part No.:
DA4000LR
Power Rating:
710 W
Chuck Type:
Keyed
Includes:
Side Handle,Chuck Key,Carry Case,Hex Wrench
More attributes