AGV10-125EK 125mm 1000W Angle Grinder 110V

AGV10-125EK 125mm 1000W Angle Grinder 110V

Order Code: ZT1027825X

£139.99 Inc VAT (20%)


Description

Featuring a powerful 1000 watt motor and a low weight of only 2.2 kg, the AGV10-125EK offers great performance in many applications and is comfortable to use for longer periods of time.

Specifications for AGV10-125EK 125mm 1000W Angle Grinder 110V
  • No Load Speed
    11,000rpm
  • Performance Data
    Grinding Disc Size 125mm
    Rubber Backing Pad Size 125mm
    Wire Cup Brush size 75mm
    Maximum Cutting Depth 33mm
    Grinding Spindle Thread M 14
  • Model Number
    AGV10-125EK
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    110V
  • Overall Length
    276mm
  • Noise/ Vibration Information
    Vibration Emission Value Ah 2.2 m/s² (Sanding with Sanding Disc)
    Sound Uncertainty K 1.5 dB
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Ah 7.8 m/s² (Surface Grinding Roughing)
    Sound Power Level 100 dB(A)
    Sound Pressure Level 89 dB(A)
  • Contents
    4 m Cable
    Anit-Vibration Side Handle
    Flange Nut
    Safety Guard
    Flange
  • Disc Diameter
    125mm
  • Weight
    2.2kg
  • Spindle Size
    M14
  • Rated Power Input
    1000W
  • Series
    AGV10-125EK
  • Length
    276mm
  • Features
    Rubber Backing Pad Size 125mm
    Maximum Cutting Depth 33mm
    Grinding Spindle Thread M 14
    Grinding Disc Size 125mm
    Wire Cup Brush size 75mm
  • Voltage
    110V
  • MFR Part No.
    AGV10-125EK
  • Power Source
    Electric
  • Item
    Corded Angle Grinder
  • Power
    1000W
  • Includes
    Anit-Vibration Side Handle
    Safety Guard
    4 m Cable
    Flange
    Flange Nut
  • Noise / Vibration Information
    Sound Uncertainty K 1.5 dB
    Sound Pressure Level 89 dB(A)
    Sound Power Level 100 dB(A)
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome