1. Tools & Machining/
  2. Power Tools/
  3. Grinders & Accessories/
  4. Angle Grinders & Accessories
G12STX Angle Grinder

G12STX Angle Grinder


Select
See all variants from
£44.99Inc VAT (20%)

See all variants from £44.99

Description

The HiKOKI G12STX Angle Grinder has a powerful motor with excellent overload durability and a top mounted on/off switch. With a no voltage restart protection feature that prevents the tool from restarting after the power has been temporarily cut off during operation. Ideal for a multitude of applications including removal of casting and finishing of various types of steel, bronze and aluminium materials. Supplied with: 1 x Side Handle, 1 x Wrench. Specifications: Input Power: 600W.No Load Speed: 11,500/min.Disc Size: 115mm.Spindle: M14.Overall Length: 254mm.Weight: 1.8kg.

Feature Attributes

No Load Speed:
11,500,
Rated Power Input:
600 W
Disc Diameter:
115 mm
Input Power:
600 W
Battery Supplied:
11500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome