1. Tools & Machining/
  2. Power Tools/
  3. Grinders & Accessories/
  4. Angle Grinders & Accessories
GA5021 - 125 mm 1050w Angle Grinder

GA5021 - 125 mm 1050w Angle Grinder


Select
See all variants from
£149.99Inc VAT (20%)
6% off

See all variants from £149.99

Description

GA5021 - 125 mm Angle Grinder
Features a large type switch trigger and Super Joint System (SJS). Makita SJS Grinders include a innovative mechanical clutch system which allows the drive shaft to slip if the Disc catches or binds. Engineered to protect the gears and motor to extending the operational life of the tool.

Feature Attributes

No Load Speed:
11,000 rpm
Disc Diameter:
125 mm
Overall Length:
384 mm
Overall Height:
120 mm
Noise/ Vibration Information:
Sound Power Level 101 dB(A),Sound Pressure Level 90 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Ah 2.5 m/s² (Sanding Disc),Vibration Emission Value Ah 13.5 m/s² (Surface Grinding),Vibration Uncertainty K 1.5 m/s²
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome