Inc VAT (20%)
Description unavailable
No Load Speed:
6600 rpm
Spindle Size:
M14 x 2mm
Product Type:
Angle Grinder
Wheel Diameter:
230 mm
Bore Size:
22 mm
Weight:
4.7 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy