Inc VAT (20%)
The Makita GA9020S 230mm Angle Grinder has a superior anti-dust structure for exceptional durability and long service life. It features machined bevel gears and a gear housing which can be positioned at every 90°. The large trigger switch, vibration absorbing side grip, and toolless wheel cover provide more comfort and control. There is also an optional dust cover attachment. Specifications: Input Power: 2,000 Watt.No Load Speed: 6,600/min.Disc Size: 230 x 22mm Bore.Spindle Size: M14 x 2mm. Weight: 5.9kg.
Disc Diameter:
230 mm
Input Power:
2000 W
No Load Speed:
6600 rpm
Battery Supplied:
6600
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy