GA9040S Angle Grinder

GA9040S Angle Grinder


Select
£179.99 Inc VAT (20%)
10% off


See all variants from £179.99

Description

The Makita GA9040S Angle Grinder has a rotatable rear handle for easy handling and manoeuvrability. The ergonomic, low vibration design provides increased user comfort. Double insulation for added user safety. Supplied with: 1 x Lock Nut Wrench, 1 x Side Handle and 1 x Wheel Guard. Specifications: Input Power: 2,400W.No Load Speed: 6,600/min.Max. Wheel Diameter: 230mm.Bore: 22mm.Spindle Size : M14 x 2mm.Weight: 5.6kg.

Feature Attributes

Input Power:
2400 W
No Load Speed:
6600 rpm
Disc Diameter:
230 mm
Battery Supplied:
6600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome