GA9050 230mm Angle Grinder

GA9050 230mm Angle Grinder


Select
£122.99 Inc VAT (20%)
Up to 5% off


See all variants from £122.99

Description

The Makita GA9050 230mm Angle Grinder has a compact and lightweight design which has been achieved due to its compact and lightweight motor, down-sized gear housing and main handle. It has a large trigger switch for ease of use. It is supplied with a lock nut wrench and a wheel guard. Specifications: Input Power: 2,000W.No Load Speed: 6,600/min. Disc Size: 230 x 22mm bore.Spindle Size: M14 x 2mm.Weight: 4.7kg.

Feature Attributes

Input Power:
2000 W
No Load Speed:
6600 rpm
Disc Diameter:
230 mm
Battery Supplied:
6600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome