1. Tools & Machining/
  2. Power Tools/
  3. Grinders & Accessories/
  4. Angle Grinders & Accessories
GWS 18 V-10 PC 18v 125mm Connection ready Angle Grinder with Paddle Switch Body Only Version - No Batteries or Charger Supplied.
0
1

GWS 18 V-10 PC 18v 125mm Connection ready Angle Grinder with Paddle Switch Body Only Version - No Batteries or Charger Supplied.


2 Variants From
£249.99

Inc VAT (20%)

Up to 3.5% off
See 2 Product Variants
£249.99

Description

• Small angle grinder delivers power equal to a 1,000 W corded grinder via EC brushless motor and ProCORE18V battery.

• Increased level of user protection and convenience due to KickBack Control and intelligent brake system.

• PROtection switch instantly turns the grinder off when released, further maximising user protection

See full description

Feature Attributes

Voltage:

18 V

Battery Type:

Lithium-Ion

Disc Diameter:

125 mm

Brushed or Brushless:

Brushless

Number of Batteries Supplied:

0

Model Number:

GWS 18 V-10 PC

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome