GWS 7-115 720W Slim Grip Angle Grinder 115mm / 4.5in 0601388164 / 0601388174


£84.99 Inc VAT (20%)

See 2 Product Variants
£84.99

Description

Bosch GWS 7-115 has a small grip circumference and a powerful Champion motor. The flat gear head is convenient for working, even in tight spaces. . Anti-rotation protective guard ensures a high level of user protection and safety.

Features and Benefits
• Specially developed air inlets ensure optimum motor cooling for a longer lifetime
• Restart protection - prevents the tool from automatically starting up after a power cut for greater user protection
• Bosch safety switch ensures controlled switching-on of the machine

Feature Attributes

Rated Power Input:
720 W
Weight:
1.9 kg
Overall Height:
103 mm
Spindle Size:
M14
Contents:
Spanner,Locking Nut,Auxiliary Handle,Backing Flange,Protective Guard,GWS 7-115
No Load Speed:
11,000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome