M12 Fuel Angled Die Grinder - Bare Unit

M12 Fuel Angled Die Grinder - Bare Unit

Order Code: ZT2585027S

£132.99 Inc VAT (20%)


Description

The Milwaukee M12 Fuel Angled Die Grinder combines high power and portability, featuring a Powerstate brushless motor that delivers up to 24,500 rpm. Powered by the M12 REDLITHIUM™ battery, this grinder ensures cordless convenience, advanced REDLINK™ protection, and precise 4-mode speed control for optimal performance and safety.

Features and Benefits
• 4-mode speed control and variable trigger for precise control
• Cordless design with REDLITHIUM™ battery for on-the-go use
• Powerstate brushless motor for extended run time
• Compact 119mm length for tight spaces
• Compatible with discs up to 50mm

See full description
Specifications for M12 Fuel Angled Die Grinder - Bare Unit
  • MFR Part No.
    4933471438
  • Series
    M12
  • Product Type
    Electric Tools
  • Model Number
    M12FDGA-0
  • Brushed or Brushless
    Brushless
  • Disc Diameter
    50mm
  • Supply Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome