Razorsharp Active Medium Anvil Secateur

Razorsharp Active Medium Anvil Secateur

Order Code: ZT3307942S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Order by 12pm, get it Tomorrow

Description

A modern design and a highly competitive price point make these secateurs a popular choice for light pruning jobs. The anvil cutting action is suitable for pruning hard and dead woods.

Specifications for Razorsharp Active Medium Anvil Secateur
  • MFR Part No.
    5958RSA/21
  • Type
    Secateur
  • Number of Pieces
    1
  • Overall Length
    210mm
  • Blade Material
    Hardened Carbon Steel
  • Weight
    204g
  • Blade Finish/Coating
    PTFE Coated
  • Maximum Cutting Width/Diameter
    12mm
  • Cutting Action
    Anvil
  • Protection Features
    Rust-Resistant
  • Series
    Razorsharp Active
  • Handle Material
    Bi-Material
  • Hand Preference
    Right Hand/Left Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome