3886-BC Tarmac Rake

Order Code: ZT1010276X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Teeth: 16 flat. Head size: 90 x 380mm. Shaft length: 1750mm.

Specifications for 3886-BC Tarmac Rake
  • Overall Length
    750mm
  • Compatible Materials
    Asphalt
  • Handle Material
    Aluminium
  • Tine Material
    Steel
  • Number of Tines
    16
  • Head Width
    380mm
  • MFR Part No.
    3886BC
  • Tine Length
    90mm
  • Type
    Rake
  • Weight
    2.46kg
  • Blade Finish/Coating
    No Coating
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome