Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Auger, Forstner & Flat Bits
Triple Cut 15mm Wood Flat Bit 1/4in Hex Shank
By Professional Tool Industries
Order Code:
ZT5517185S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/auger-forstner-and-flat-bits/triple-cut-15mm-wood-flat-bit-quarterin-hex-shank/p/ZT5517185S
Add to quotation
View all Auger, Forstner & Flat Bits
Description
Triple Cut 15mm Wood Flat Bit 1/4" Hex Shank
Tags:
#BulkDiscount
Specifications
Specifications for Triple Cut 15mm Wood Flat Bit 1/4in Hex Shank
Product Type
Wood Flat Bit
Diameter
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome