Inc VAT (20%)
Auger Bit is for fast drilling-accuracy in wood.
• Heavy-duty self-feeding tip pulls the bit through completely, which allows for quick precision-drilling.
• Straight holes and high chip removal rate due to an optimised low-friction flute geometry with a solid centre.
• Optimised scoring spur and precision-ground main cutting edge produce accurate holes.
• Ideal for use in ancillary building trade, for joiners and roofers
• Can be used in all drills with 13 mm chuck.
Overall Length:
235 mm
Bit Type:
Auger Bit
Number of Spurs:
2
Drilling Depth:
170 mm
Compatible Materials:
Hardwood,Softwood
Centre Type:
Solid
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy