Builder's Axe (2XL) 8LB 36"

Builder's Axe (2XL) 8LB 36"

Order Code: ZT3140925S

£92.99 Inc VAT (20%)


Description

This powerful axe involves many powerful maul features, making it ideal for hardcore wood splitting. Incorporating our IsoCore Shock Control System, find shock and vibrations reduced by up to 50%, lessening the trauma your body receives. Enabling you to tackle difficult wood splitting tasks while reducing muscular fatigue and joint strain. The quality steel head has a splitting face, ideal for splitting wood and a driving face for driving wedges. The Optimised blade geometry rips tough logs apart, with the indestructible riveted head which will not slide down or snap off, even when swinging with maximum force.

Features and Benefits
• IsoCore Shock control system, reducing shock and vibration by up to 50%
• Absorbs strike stress and vibration, reducing the trauma your body receives
• Tackle difficult wood splitting tasks whilst reducing muscular fatigue and joint pain
• Optimised blade geometry rips toughs logs apart
• Indestructible riveted head will not slide down nor slip off even when swinging with maximum force

See full description
Specifications for Builder's Axe (2XL) 8LB 36"
  • MFR Part No.
    1020220
  • Overall Length
    921mm
  • Protection Features
    Rubber Grip
  • Type
    Chopping Axe
  • Head Size
    4230g
  • Shaft Material
    Fibreglass
Product Reviews -
a year ago by Peter
Big heavy maul Works good as long as you can swing the 8 pound above your head.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome