Inc VAT (20%)
Powerband II has an M42 high speed steel cutting edge giving greater hardness and heat resistance. Increases blade life when cutting such materials as austenitic stainless steels, nickel base alloys, titanium and similar tough or high hardness metals. Available as Regular, Hook and Variable Pitch teeth. Manufactured to BS3877-1991.
Pitch:
Variable
Rake Angle:
No Angle
Backing Material:
Tempered Alloy
Blade Material:
Bi-Metal High Speed Steel
Material Grade:
M42
Material Shape Application:
Sheet,Solid Rectangular,Rectangular Tube,Round Tube
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy